Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/8" Thick
Mfr # BULK-PS-PC-51
Zoro # G7851984
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 24"
- Plastic Length 36"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-51
- Zoro # G7851984
- UPC # 193005888312
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 36" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 24" |
Length | 24" |
Nominal Size | 24 in W x 36 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 36 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Oil Hard Drill Rod, O1, #40, 0.097 In (O1D#406)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L (2EXA9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-PC-272)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/8" Thick (BULK-PS-PC-333)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 8" W x 1/8" Thick (BULK-PS-PC-303)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PC-109)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 16" W x 1/4" Thick (BULK-PS-CAC-411)
- FILM-GARD Film-Gard 625947 Filmgard Polyethylene 4 Mil Sheeting Black - 20 x 50 ft. (55229)
- Zoro Select Plastic Sheets