Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.093" Thick
Mfr # BULK-PS-PC-578
Zoro # G3272035
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.093"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-578
- Zoro # G3272035
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 24" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 12.0 ft-lb/in, Water Absorption 0.15 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Hardness Rockwell M70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 3 Ft L (2HHB1)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-56)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-ABSB-29)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAG6)
- Zoro Select Plastic Sheets