Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick
Mfr # BULK-PS-PC-325
Zoro # G7863482
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/2"
- Plastic Width 16"
- Plastic Length 16"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-325
- Zoro # G7863482
- UPC # 193005892074
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 16" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 16" |
Length | 16" |
Nominal Size | 16 in W x 16 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-100)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (1205_12_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (3GYA8)
- ZORO SELECT Polycarbonate Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PC-283)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PC-31)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-PC-373)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 4 ft. W x 0.004" Thick (BULK-PF-LDPE-16)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-CAC-27)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- Zoro Select Plastic Sheets