Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.220" Thick
Mfr # BULK-PS-PC-600
Zoro # G3478921
original price:
$8.23
19% off
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.220"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-600
- Zoro # G3478921
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Description
Sheet Stock, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.21875 in, Clear, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0180In, PK10 (16895)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 3/4 In Hexx6 Ft (2HJW3)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17135)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.118" Thick (BULK-PS-PC-585)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- ZORO SELECT Green Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-99)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.125" Thick (BULK-PS-PP-262)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-ACR-22)
- Zoro Select Plastic Sheets