Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Sheet Stock 0.125" Thick
Mfr # 3GYC2
Zoro # G2171307
original price:
$226.69
14% off
new price: $193.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.125"
- Plastic Color Clear
- Max. Temp. (F) 180
- Min. Temp. (F) -211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3GYC2
- Zoro # G2171307
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Length (In.) | 96 in |
Width (In.) | 48 in |
Nominal Size | 4 ft x 8 ft |
Overall Width | 48 in |
Overall Length | 96 in |
Width | 48" |
Length | 96" |
Details
Item | Sheet Stock |
Plastic Material | Polycarbonate |
Plastic Thickness | 0.125" |
Plastic Color | Clear |
Max. Temp. (F) | 180 |
Min. Temp. (F) | -211 |
Color | Clear |
Description/Special Features | Clear |
Material of Construction | Polycarbonate |
Panel Thickness (In.) | 0.125 in |
Type | Prismatic |
Thickness | 0.125" |
Material | Polycarbonate |
Panel Thickness | 1/8 in |
Diffuser Surface Style | Prismatic |
Description
Prismatic, 4 ft x 8 ft, Polycarbonate, 1/8 in Panel Thickness, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879220)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/4" Thick (BULK-PS-ACB-224)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 3 Ft L (6R.5-36)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-GF-6)
- ZORO SELECT Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-ACB-82)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.375" Thick (G15-.375-12X12)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.078" Thick (1UTP5)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- Zoro Select Plastic Sheets