Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia.
Mfr # 68967104
Zoro # G6034143
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 68967104
- Zoro # G6034143
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 4 ft |
Plastic Diameter | 1/4 in |
Nominal Size | 1/4 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 24 in L, 3/4 in W (40S.75-24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/8" Dia. (6RFW9)
- ZORO SELECT Felt Sheets (BULK-FS-F5-100)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1-1/4" Dia. (2XPU7)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 5/8" Dia. (68980104)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 9/16" Dia. (2XMG6)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- Zoro Select Plastic Rods