Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rod Stock 1 ft. L, 1-1/4" Dia.
Mfr # 2XPU7
Zoro # G2920644
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type Machine Grade
- Color Clear
- Tensile Strength (PSI) 10500
- Max. Temp. (F) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XPU7
- Zoro # G2920644
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 1 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Nominal Size | 1 1/4 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter | 1 1/4 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Polycarbonate, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/4 in, Clear, Plastic Clarity Clear, Minimum Temperature -40 Degrees F, Maximum Temperature 250 Degrees F, Tensile Strength 10,500 psi, Impact Strength 1.5 ft-lb/in, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.236" Thick (BULK-PS-PC-608)
- ZORO SELECT Slotted Shim 2 x 2" x 0.125", Pk5 (36D730)
- PRECISION BRAND Arbor Shim, 0.0010x1/2 ID, Pk10 (25121)
- ZORO SELECT Roll Stock, Cork, 8 ft. L, 48 in. W (18RK48)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/2" Dia. (2XPU3)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/8" Dia. (68976104)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- ONLINEMETALS Natural Plastic Round Rod 12 L (6523)
- Zoro Select Plastic Rods