Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Rectangle Stock 48" L x 2" W x 1/8" Thick
Mfr # BULK-PS-PC-189
Zoro # G2424364
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/8"
- Plastic Width 2"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-189
- Zoro # G2424364
- UPC # 193005327897
- Country of Origin Viet Nam
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 48" |
Width | 2 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (4796_72_0)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 1Ft (03P.125X12-12)
- M-D Sheet Alum Unionjac Mill 36X36 (57208)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PP-7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/32" Thick (BULK-PS-PS-559)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.177" Thick (1UNP8)
- ZORO SELECT Off-white LDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1YZU8)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Red Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (PS-CACT-56)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAK5)
- Zoro Select Plastic Sheets