Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Rectangle Stock 2 ft. L, 1" W
Mfr # BULK-PS-PC-146
Zoro # G2424373
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 2 ft.
- Color Clear
- Tensile Strength (PSI) 9700
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-146
- Zoro # G2424373
- UPC # 193005327804
- Country of Origin Viet Nam
- Category Plastic Rods
Dimensions
Length | 2 ft. |
Width | 1" |
Plastic Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length | 24 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 24 in L |
Description
Rectangle Stock, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A (BULK-RB-P80-8)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114HT-25)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 5/8" Dia. (2XPE6)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 3/4" Dia. (BULK-PT-PC-13)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-ACB-1001)
- ZORO SELECT White Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-AC-1034)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10301)
- Zoro Select Plastic Rods