Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia.
Mfr # BULK-PT-PC-4
Zoro # G7843191
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 3/8"
- Inside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-4
- Zoro # G7843191
- UPC # 193005915216
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Length | 6 ft. |
Length Tolerance | (-0.031'' - +0.126'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Plastic Length Tolerance | Oversized/-1.000 in |
Outside Diameter Tolerance | +0.05/-0.031 in |
Plastic Length | 6 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Inside Diameter Tolerance | +0.047/-0.034 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 3/8 in, Inside Diameter 1/4 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 27/32 ID Sq, 6 ft (4YUL4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 3/8" Dia. (BULK-PT-PC-2)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 3/8" Dia. (BULK-PT-PC-1)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2-1/4" Dia. (1NMW8)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (66094104)
- Zoro Select Plastic Rods