Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia.
Mfr # BULK-PT-PC-59
Zoro # G7859553
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type General Purpose
- Color Clear
- Diameter 3-1/2"
- Inside Dia. 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-59
- Zoro # G7859553
- UPC # 193005915766
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3-1/2" |
Inside Dia. | 3-1/4" |
Outside Dia. | 3-1/2" |
Length | 3 ft. |
Length Tolerance | (-1.000" - +1.000") |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter | 3 1/4 in |
Inside Diameter Tolerance | +0.162/-0.001 in |
Outside Diameter | 3 1/2 in |
Outside Diameter Tolerance | +0.168/-0.007 in |
Plastic Length | 3 ft |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 3 1/2 in, Inside Diameter 3 1/4 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.125x1.5-72)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9363-M)
- AMPG Shim, Shortening, ID 0.751 In, PK50 (2DME6)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia. (BULK-PT-PC-16)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2-1/4" Dia. (1NMW8)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT Tan PEEK Rod Stock 8 ft. L, 3/8" Dia. (67139104)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/16 in Dia. (BULK-PR-PTFE-60)
- Zoro Select Plastic Rods