Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia.
Mfr # BULK-PT-PC-70
Zoro # G7858232
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type General Purpose
- Color Clear
- Diameter 6"
- Inside Dia. 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-70
- Zoro # G7858232
- UPC # 193005915872
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 6" |
Inside Dia. | 5-3/4" |
Outside Dia. | 6" |
Length | 2 ft. |
Length Tolerance | (-1.000" - +1.000") |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Diameter Tolerance | +0.231/-0.069 in |
Outside Diameter | 6 in |
Plastic Length | 2 ft |
Inside Diameter Tolerance | +0.224/-0.063 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter | 5 3/4 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 6 in, Inside Diameter 5 3/4 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL03.00XOH)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.188" Thick (BULK-PS-UHMW-901)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-489)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/4" Dia. (G15-TRCE-1.25-3)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/8" Dia. (2XMG3)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/4" Dia. (61461104)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- Zoro Select Plastic Rods