Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 2 ft. L, 2-3/4" Dia.
Mfr # BULK-PT-PC-50
Zoro # G7848292
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 2-3/4"
- Inside Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-50
- Zoro # G7848292
- UPC # 193005915674
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2-3/4" |
Inside Dia. | 2-1/2" |
Outside Dia. | 2-3/4" |
Length | 2 ft. |
Length Tolerance | (-1.000" - +1.000") |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Diameter | 2 3/4 in |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter Tolerance | +0.143/-0.018 in |
Outside Diameter Tolerance | +0.149/-0.012 in |
Inside Diameter | 2 1/2 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 2 3/4 in, Inside Diameter 2 1/2 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9335-M)
- ZORO SELECT Wall Tile, Midnight, 24 in. L, PK5 (Wlaco-mid306013)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x6", 70A (BULK-RS-SBR75-152)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2-3/4" Dia. (BULK-PT-PC-52)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2-1/4" Dia. (2XMN2)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 5" Dia. (1UPL3)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 3/4" Dia. (BULK-PR-ABS-50)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/8" Dia. (1UXC9)
- PROFESSIONAL PLASTICS Natural Polypropylene 12 L, 0.5 W (RPRONA.500)
- Zoro Select Plastic Rods