Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 1 ft. L, 4" Dia.
Mfr # BULK-PT-PC-61
Zoro # G7858932
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type General Purpose
- Color Clear
- Diameter 4"
- Inside Dia. 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-61
- Zoro # G7858932
- UPC # 193005915780
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 4" |
Inside Dia. | 3-3/4" |
Outside Dia. | 4" |
Length | 1 ft. |
Length Tolerance | (-1.000" - +1.000") |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Diameter | 3 3/4 in |
Plastic Length | 1 ft |
Outside Diameter | 4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter Tolerance | +0.174/-0.013 in |
Outside Diameter Tolerance | +0.181/-0.019 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 4 in, Inside Diameter 3 3/4 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1YZZ4)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (18109_36_0)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-1/8" Dia. (1NMV8)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1" Dia. (BULK-PT-PC-21)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/2" Dia. (BULK-PT-PC-45)
- ZORO SELECT White Polypropylene Rod Stock 8 ft. L, 3/8" Dia. (22JM36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- Zoro Select Plastic Rods