Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 1 ft. L, 3/8" Dia.
Mfr # BULK-PT-PC-1
Zoro # G7843709
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 3/8"
- Inside Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-1
- Zoro # G7843709
- UPC # 193005915186
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Length | 1 ft. |
Length Tolerance | (-1.000" - +1.000") |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Diameter | 3/8 in |
Plastic Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Outside Diameter Tolerance | +0.05/-0.031 in |
Inside Diameter Tolerance | +0.047/-0.034 in |
Inside Diameter | 1/4 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 3/8 in, Inside Diameter 1/4 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 12 x12 In (4ZDT5)
- ZORO SELECT Sheet, Tin, 10 in., Mill Finish, PK6 (275)
- ZORO SELECT Rod Stock, Aluminum, 3/8 in. dia. (83047)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 3/8" Dia. (BULK-PT-PC-2)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (2XPC3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- ZORO SELECT Amber PEI Rod Stock 6 ft. L, 1/4" Dia. (1NRT1)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- Zoro Select Plastic Rods