Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 1 ft. L, 3/4" Dia.
Mfr # BULK-PT-PC-13
Zoro # G7843550
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Type General Purpose
- Color Clear
- Diameter 3/4"
- Inside Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-13
- Zoro # G7843550
- UPC # 193005915308
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Inside Dia. | 5/8" |
Outside Dia. | 3/4" |
Length | 1 ft. |
Length Tolerance | (-1.000" - +1.000") |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Diameter Tolerance | +0.059/-0.022 in |
Plastic Length | 1 ft |
Inside Diameter | 5/8 in |
Inside Diameter Tolerance | +0.056/-0.025 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Outside Diameter | 3/4 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 3/4 in, Inside Diameter 5/8 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRGY2074.125EP-12X12)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (10751_12_0)
- GRIP-RITE 3 ft. W X 72 ft. L Asphalt Smooth Saturated Organic Felt Paper 30 lb Black (FLT30D4869)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia. (BULK-PT-PC-16)
- ZORO SELECT White HDPE Plastic Bar 12" L, 1-1/2" W (BULK-PS-PE-117)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-ACB-1001)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-AC-7)
- Zoro Select Plastic Rods