Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 1 ft. L, 1" Dia.
Mfr # BULK-PT-PC-17
Zoro # G7851975
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 1"
- Inside Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-17
- Zoro # G7851975
- UPC # 193005915346
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1" |
Inside Dia. | 7/8" |
Outside Dia. | 1" |
Length | 1 ft. |
Length Tolerance | (-1.000" - +1.000") |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Plastic Length | 1 ft |
Outside Diameter | 1 in |
Inside Diameter | 7/8 in |
Inside Diameter Tolerance | +0.062/-0.018 in |
Outside Diameter Tolerance | +0.065/-0.015 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 1 in, Inside Diameter 7/8 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-NHS30-51)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/8" Dia. (15342_12_0)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT White Acetal Plastic Rod 2 ft L, 2 in Dia. (BULK-PR-AC-270)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 5/8" Dia. (22JM59)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRFE-1.125-1)
- Zoro Select Plastic Rods