Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Tube 1 ft. L, 1-1/4" Dia.
Mfr # BULK-PT-PC-25
Zoro # G7851269
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Type General Purpose
- Diameter 1-1/4"
- Inside Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PT-PC-25
- Zoro # G7851269
- UPC # 193005915421
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Inside Dia. | 1" |
Outside Dia. | 1-1/4" |
Length | 1 ft. |
Length Tolerance | (-1.000" - +1.000") |
Inside Dia. Tolerance | (-0.039'' - +0.039'') |
Outside Dia. Tolerance | (-0.039'' - +0.039'') |
Inside Diameter | 1 in |
Plastic Length | 1 ft |
Outside Diameter | 1 1/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Inside Diameter Tolerance | +0.065/-0.015 in |
Outside Diameter Tolerance | +0.072/-0.009 in |
Description
Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance Oversized/-1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 6 Ft (SB-5052-0250-01-72)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (2XPC1)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1/4" Dia. (BULK-PR-ACB-96)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/4" Dia. (2XML4)
- Zoro Select Plastic Rods