Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick
Mfr # PS-PC-SR-3
Zoro # G4473046
product price: $380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/16"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PC-SR-3
- Zoro # G4473046
- UPC # 193005024796
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.875" OD x 0.156" Wall x 0.563" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21461_48_0)
- STEELWORKS 112x96 14GA SlotAngle (11106)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-9)
- ZORO SELECT Round Bar (BR360/750-6)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.125" Thick (1ZAA6)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-PC-SR-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.094" Thick (BULK-PS-PP-565)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-CAC-461)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 0.750 X 48.000 X 96.000 [Eac (SPCBRCL.750X48.000X96.000)
- Zoro Select Plastic Sheets