Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Plastic Sheet 6" L x 6" W x 3/8" Thick
Mfr # PS-PC-SR-39
Zoro # G4474166
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 3/8"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PC-SR-39
- Zoro # G4474166
- UPC # 193005024338
- Country of Origin Taiwan, Province of China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.005 X 36.000 X 48.000 [Each] (SFR4NA.005X36.000X48.000)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx24Wx48 In L (03P.125X24-48)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-PS-PP-561)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.188" Thick (1ZBB4)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZBA4)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 1" W x 0.125" Thick (4CDC9)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- Zoro Select Plastic Sheets