Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick
Mfr # PS-PC-ESD-22
Zoro # G4474245
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 1/4"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-PC-ESD-22
- Zoro # G4474245
- UPC # 193005025502
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Nominal Size | 24 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Polycarbonate, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.45, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar, Aluminum, 6063, 3/4x3/4 In, 8 ft (6ALL7)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- FIBERGRATE Angle, ISOFR, Gray, 1/8 Th, 1 x1 In Leg, 5 Ft (870400)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.188" Thick (BULK-PS-UHMW-900)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-AC-130)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PE-461)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 2" Thick (BULK-PS-ACB-266)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1" Thick (BULK-PS-CAC-22)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.063" Thick (1UTV4)
- FILM-GARD Plastic Sheeting 6 mil X 20 ft. W X 100 ft. L Polyethylene Clear (626073)
- Zoro Select Plastic Sheets