Shop All Plastic Rods
Zoro Select
Clear Polycarbonate Plastic Bar 12" L, 4" W
Mfr # BULK-PS-PC-232
Zoro # G7843270
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Plastic Thickness 0.25 in
- Length 12"
- Plastic Width 4 in
- Plastic Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PC-232
- Zoro # G7843270
- UPC # 193005897017
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12" |
Plastic Width | 4 in |
Plastic Length | 12 in |
Width | 4" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 4 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.25 in, Clear, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- RANDALL 1 1/4In. PLASTIC ANGLE (4 FT P-654)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 5-1/2" Dia. (69592104)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- Zoro Select Plastic Rods