Shop All Plastic Sheets
This Product is Discontinued
Zoro Select
Clear Polycarbonate Mirror Stock 24" L x 24" W x 0.177" Thick (Discontinued)
Mfr # PFM-2424-177
Zoro # G8764987
This Product is Discontinued
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.177"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFM-2424-177
- Zoro # G8764987
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.065 in |
Width Tolerance | +/-0.065 in |
Length | 24" |
Width | 24" |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.065 in |
Plastic Width Tolerance | +/-0.065 in |
Description
Mirror Stock, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, Mirror, Plastic Clarity Clear, Temperature Range -20 Degrees to 240 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.