Shop All Plastic Sheets
This Product is Discontinued
Zoro Select
Clear Polycarbonate Mirror Stock 12" L x 12" W x 0.118" Thick (Discontinued)
Mfr # PFM-1212-118
Zoro # G8764847
This Product is Discontinued
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.118"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFM-1212-118
- Zoro # G8764847
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.065 in |
Width Tolerance | +/-0.065 in |
Width | 12" |
Length | 12" |
Plastic Length Tolerance | +/-0.065 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.065 in |
Description
Mirror Stock, Polycarbonate, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Mirror, Plastic Clarity Clear, Temperature Range 32 Degrees to 160 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.