Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick
Mfr # BULK-PF-PC-19
Zoro # G8080984
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.01"
- Plastic Width 40"
- Plastic Length 50 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-19
- Zoro # G8080984
- UPC # 193005444884
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 40" |
Plastic Length | 50 ft. |
Length | 50 ft. |
Width | 40" |
Nominal Size | 40 in W x 50 ft L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 50 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- PRECISION BRAND Arbor Shim, Stl, 0.0930x3/4 ID, PK10 (24178)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 12 x 12 (20183)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-12)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (PS-CACT-39)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 1/32" Thick (BULK-PS-PTFE-19)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-PC-621)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.187 X 48.000 X 96.000 [Each] (SLDPENA.187X48.000X96.000)
- Zoro Select Plastic Sheets