Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.005" Thick
Mfr # BULK-PF-PC-12
Zoro # G8081036
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.005"
- Plastic Width 40"
- Plastic Length 50 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-12
- Zoro # G8081036
- UPC # 193005444808
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 40" |
Plastic Length | 50 ft. |
Length | 50 ft. |
Width | 40" |
Nominal Size | 40 in W x 50 ft L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 50 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.005 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.75-72)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- ZORO SELECT Plate Stock, Al, 6061, 1/4 x 6 x 6 In (2AVD6)
- ZORO SELECT Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (BULK-RS-SBR75-145)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-19)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (500859-1)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 48" W x 1" Thick (BULK-PS-PE-977)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-CS-GCE-48)
- ZORO SELECT Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.005" Thick (BULK-PF-PC-10)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.750" Thick (1YYG6)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.250 X 48.000 X 48.000 [Each] (STFE.250X48.000X48.000V)
- Zoro Select Plastic Sheets