Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 5 ft. L x 40" W x 0.015" Thick
Mfr # BULK-PF-PC-23
Zoro # G8080905
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.015"
- Plastic Width 40"
- Plastic Length 5 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-23
- Zoro # G8080905
- UPC # 193005444938
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 40" |
Plastic Length | 5 ft. |
Length | 60" |
Width | 40" |
Nominal Size | 40 in W x 60 in L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 5 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.015 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- K & S PRECISION METALS 38x12 RND BRS Tube (8135)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 6 In (17710)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.125" Thick (1YYK7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 1.250" Thick (1ZAR7)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.500" Thick (3HMP7)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/8" Thick (PS-CACT-43)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- Zoro Select Plastic Sheets