Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick
Mfr # BULK-PF-PC-77
Zoro # G3044237
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Film Stock
- Plastic Material Polycarbonate
- Plastic Thickness 0.010"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-77
- Zoro # G3044237
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 24" |
Width | 24" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 24 in L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/16 in Thick, Black (CCN593/161/250T)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-PC-137)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.015" Thick (G15-15F-12X5)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 6" W x 0.003" Thick (G15-3F-6X25)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-UHMW-507)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.125" Thick (BULK-PS-PP-568)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.063" Thick (PL063125R188S-48X32)
- Zoro Select Plastic Sheets