Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 10 ft. L x 40" W x 0.01" Thick
Mfr # BULK-PF-PC-17
Zoro # G8080616
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.01"
- Plastic Width 40"
- Plastic Length 10 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-17
- Zoro # G8080616
- UPC # 193005444860
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 40" |
Plastic Length | 10 ft. |
Width | 40" |
Length | 10 ft. |
Nominal Size | 40 in W x 10 ft L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 10 ft, Plastic Width 3 1/3 ft, Plastic Thickness 0.01 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-946)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.094" dia. (8163)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 6 Ft (61F.5X12-72)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-NYL-1003)
- ZORO SELECT Clear Polycarbonate Film Stock 50 ft. L x 40" W x 0.01" Thick (BULK-PF-PC-19)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-ABSB-11)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 3/16" Thick (BULK-PS-PC-280)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PE-457)
- ZORO SELECT White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1" Thick (BULK-PS-AC-1421)
- Zoro Select Plastic Sheets