Shop All Plastic Sheets
Zoro Select
Clear Polycarbonate Film Stock 1 ft. L x 40" W x 0.005" Thick
Mfr # BULK-PF-PC-7
Zoro # G8080528
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polycarbonate
- Plastic Thickness 0.005"
- Plastic Width 40"
- Plastic Length 1 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PC-7
- Zoro # G8080528
- UPC # 193005444754
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 40" |
Plastic Length | 1 ft. |
Length | 12" |
Width | 40" |
Nominal Size | 12 in W x 40 in L |
Description
Film Stock, Polycarbonate, Grade Standard, Plastic Length 3 1/3 ft, Plastic Width 12 in, Plastic Thickness 0.005 in, Clear, Plastic Clarity Clear, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 5/8" Dia. (69649127)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.250" Thick (BULK-PS-PP-577)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAN2)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 4" W x 1/4" Thick (BULK-PS-ACB-268)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1" Thick (BULK-PS-UHMW-258)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.020" Thick (G15-20F-12X24)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1ZAY6)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- Zoro Select Plastic Sheets