Shop All Plastic Sheets
Zoro Select
Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick
Mfr # 1UTU4
Zoro # G6902542
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PETG
- Plastic Thickness 0.078"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UTU4
- Zoro # G6902542
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, PETG, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.078125 in, Clear, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-326)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.250" Thick (1UTV1)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.188" Thick (1UTT7)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.250" Thick (1YYK9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-CAC-39)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- Zoro Select Plastic Sheets