Shop All Plastic Sheets
Zoro Select
clear PETG Sheet Stock 12" L x 12" W x 0.188" Thick
Mfr # 1UTK7
Zoro # G2677613
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PETG
- Plastic Thickness 0.188"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UTK7
- Zoro # G2677613
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, PETG, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Clear, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Hardness Rockwell R115
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 7/8" Dia. (1UTX3)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width (1600B3-317-100)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 2 in Thick, Blue (5GDK4)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.078" Thick (1UTK1)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.063" Thick (1UTJ7)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-UHMW-74)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-79)
- Zoro Select Plastic Sheets