Shop All Plastic Sheets
Zoro Select
Clear LDPE Plastic Film Stock 100 ft. L x 4 ft. W x 0.004" Thick
Mfr # BULK-PF-LDPE-16
Zoro # G7853009
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material LDPE
- Plastic Thickness 0.004"
- Plastic Width 4 ft.
- Plastic Length 100 ft.
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-LDPE-16
- Zoro # G7853009
- UPC # 193005101633
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 4 ft. |
Plastic Length | 100 ft. |
Nominal Size | 48 in W x 100 ft L |
Description
Plastic Film Stock, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 4 ft, Plastic Thickness 0.004 in, Clear, Plastic Clarity Clear, Standards ASTM D4397-84, Impact Strength No Break, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8 In Wx36 In L (O118386)
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 11/16 in W (18H.687-12)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4352_72_0)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-PTFE-51)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- ZORO SELECT White HDPE Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-PE-418)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.003" Thick (G15-3F-24X5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick (500860-3)
- TUFTEX SeaCoaster Series Roof Panel, 8 ft L, 26 in W, Corrugated Profile, Vinyl, Opaque Tan (1208A)
- Zoro Select Plastic Sheets