Shop All Beakers & Pitchers
Zoro Select
Clear Dippas W/Handle, 250mL, Pk50
Mfr # 507054-0250
Zoro # G4736225
product price: $265.99
/pk 50, $5.32/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polystyrene
- Handle 13 in
- Capacity 250 mL
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 507054-0250
- Zoro # G4736225
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Minimum Handle Length | 13 in |
Maximum Handle Length | 13 in |
Dipper Diameter - Imperial | 4 1/2 in |
Overall Length - Imperial | 5 3/4 in |
Details
Item | Dipper Ladle |
Color | Clear |
Material | polystyrene |
Handle | 13 in |
Capacity | 250 mL |
Sterile/Non-Sterile | Sterile |
Autoclavable | No |
Capacity - Metric | 250 mL |
Sterilization Method | Gamma Irradiation |
Removable Handle | Yes |
Product Type | Dipper Ladle |
Features | Highly Visible in Product Samples, Sample Collection and Dispatch from One Source |
Pre-Cleaned | None |
Capacity - Imperial | 8 7/16 fl oz |
Shaft Material | Polystyrene |
Head Material | Polystyrene |
Description
Dipper Ladle, Head Material Polystyrene, Product Type Dipper Ladle, Capacity - Metric 250 mL, Capacity - Imperial 8 7/16 fl oz, Pre-Cleaned None, Color Clear, Overall Length - Imperial 5 3/4 in, Graduation Subdivisions Not Applicable, Dipper Diameter - Imperial 4 1/2 in, Sterile/Non-Sterile Sterile, Removable Handle Yes, Material Grade Not Applicable, Minimum Handle Length 13 in, Maximum Handle Length 13 in, Sterilization Method Gamma Irradiation, Autoclavable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 12" (SWZR-156)
- ABANAKI Refractomer 0 to 32 Perc, Lighted (R1-A)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 10 mL, Min 1 mL-Max 10 mL (GBTD-R-10)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropyln, Clear, PK12 (P50701)
- ZORO SELECT Rolled Beaker, 12 qt., Stainless Steel (78820)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- GLOBE SCIENTIFIC Beaker, 250mL, Pp, PK16 (601824)
- Zoro Select Labware