Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick
Mfr # 1UNW9
Zoro # G2241605
product price: $243.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.350"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UNW9
- Zoro # G2241605
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Width | 48" |
Length | 96" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.34375 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 ft (4YTN2)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- ZORO SELECT Rod, Steel, 4140, 1 1/8 In Dia x 3 Ft L (2KUF3)
- ALOMA SS Shim, Type C, 0.004In, 300 Series, PK20 (C - 0.004)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (1UNU4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (1UNT2)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.375" Thick (PS-UHMW-RCY-10)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.250" Thick (1ZAA8)
- Zoro Select Plastic Sheets