Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.350" Thick
Mfr # 1UNV7
Zoro # G3705904
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.350"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UNV7
- Zoro # G3705904
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.34375 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 24 in L, 3/8 in Thick, Black (ZUSA-MCP-42)
- ZORO SELECT Silicone Sheet, 60A, 36"x36"x0.375", White (BULK-RS-S60WFDA-27)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-PC-109)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAZ9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/2" Thick (BULK-PS-PC-361)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (1UNT1)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 2" Thick (BULK-PS-PVC-100)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- Zoro Select Plastic Sheets