Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick
Mfr # 1UNU7
Zoro # G3111507
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.709"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UNU7
- Zoro # G3111507
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 48 in L |
Width | 24" |
Length | 48" |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.703125 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (1UNT2)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (1UNU4)
- ZORO SELECT Amber PEI Film Stock 24" L x 12" W x 0.040" Thick (1NRE7)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PLY-38)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/16" Thick (BULK-PS-CAC-321)
- Zoro Select Plastic Sheets