Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/2" Thick
Mfr # BULK-PS-CAC-438
Zoro # G7785922
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/2"
- Plastic Width 48"
- Plastic Length 36"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-438
- Zoro # G7785922
- UPC # 193005908003
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 36" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 48 in |
Width | 36 in |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 36 in W x 48 in L |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 36 in, Plastic Thickness 0.5 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.75X5-36)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-CAC-463)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 3/4" Thick (BULK-PS-PE-87)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- Zoro Select Plastic Sheets