Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.472" Thick
Mfr # 1UNR2
Zoro # G2784406
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.472"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UNR2
- Zoro # G2784406
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 12" |
Length | 24" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.46875 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x483)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.236" Thick (1UNP9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.350" Thick (1UNT3)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAY7)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.020" Thick (G15-20F-24X25)
- PROFESSIONAL PLASTICS Gray/Black Gravoply ES 29496, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48GYBK)
- Zoro Select Plastic Sheets