Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick
Mfr # BULK-PS-CAC-15
Zoro # G2422928
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-15
- Zoro # G2422928
- UPC # 193005034597
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width | 12" |
Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .009x6x50" (009-6-50)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-CAC-48)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/8" Thick (BULK-PS-CAC-4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-CAC-323)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCT-21)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.188" Thick (BULK-PS-UHMW-901)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 2" Thick (BULK-PS-PVC-100)
- Zoro Select Plastic Sheets