Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.945" Thick
Mfr # 1UNP2
Zoro # G2614683
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Acrylic
- Plastic Thickness 0.945"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UNP2
- Zoro # G2614683
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 12" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.9375 in, Clear, Plastic Clarity Clear, Tensile Strength 10,500 psi, Temperature Range -26 Degrees to 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (RSSGC-1C)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 4 In, 3 Ft (1ZCY8)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (1UNR9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.236" Thick (1UNP9)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (1UNV4)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAN8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (PS-PC-SR-24)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.063" Thick (1YYH2)
- Zoro Select Plastic Sheets