Shop All Plastic Sheets
Zoro Select
Clear Cast Acrylic Rectangle Stock 24" L x 1" W x 1/8" Thick
Mfr # BULK-PS-CAC-103
Zoro # G2423138
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 1"
- Plastic Length 24"
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-CAC-103
- Zoro # G2423138
- UPC # 193005034085
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length | 2 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 24 in L |
Description
Rectangle Stock, Cast Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red (BULK-RS-S30-166)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/2" Thick (PS-PC-SR-48)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PVC-24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 2" Thick (BULK-PS-CAC-336)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-UHMW-12)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.375" Thick (BULK-PS-UHMW-5)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.002" Thick (BULK-PF-PI-5)
- Zoro Select Plastic Sheets