Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick
Mfr # BULK-PS-ACR-2
Zoro # G1998908
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Plastic Thickness 0.177"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color Clear
- Plastic Properties Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-2
- Zoro # G1998908
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Width | 48" |
Length | 96" |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.171875 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVP6)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- ZORO SELECT White Compressible ePTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-EPTFE-1)
- HTI 7" Heavy Cut Orange Hd Foam (HB-HD87)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.750" Thick (BULK-PS-PP-593)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 24" L x 8" W x 1/2" Thick (BULK-PS-UHMW-382)
- Zoro Select Plastic Sheets