Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick
Mfr # BULK-PS-ACR-8
Zoro # G1998880
product price: $79.49
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$79.49
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.093"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-8
- Zoro # G1998880
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Length | 96" |
Width | 48" |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1A)
- ZORO SELECT Felt Sheets (BULK-FS-PET-16)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.367 in Overall Width (1630SB3-1581-100)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- ZORO SELECT Black UHMW Sheet Stock 10 ft. L x 48" W x 0.375" Thick (PS-UHMW-RCY-14)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 2.000" Thick (BULK-PS-UHMW-60)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 3/8" Thick (PS-ABSB-20)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- Zoro Select Plastic Sheets