Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick
Mfr # BULK-PS-ACR-17
Zoro # G3725617
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.177"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-17
- Zoro # G3725617
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 48" |
Width | 48" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.171875 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 1 ft. L. (T63S1.25X.125-12)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3 in Dia. (40r3-36)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-ACR-8)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-ACR-22)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (BULK-PS-ACR-9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (PS-PC-SR-187)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.063" Thick (1UTP2)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (3HMN8)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- Zoro Select Plastic Sheets