Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick
Mfr # BULK-PS-ACR-16
Zoro # G3435354
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.177"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-16
- Zoro # G3435354
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 48" |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.171875 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X2X50T)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9364-M)
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 2" W (BULK-RS-N50-174)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-ACR-3)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-ACR-26)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PP-587)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- Zoro Select Plastic Sheets