Shop All Plastic Sheets
Zoro Select
Clear Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick
Mfr # BULK-PS-ACR-9
Zoro # G3225223
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.118"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACR-9
- Zoro # G3225223
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-14)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-ACR-7)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-ACR-24)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-UHMW-57)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT White Compressible ePTFE Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-EPTFE-29)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- Zoro Select Plastic Sheets