Shop All Lab and Clean Room Gloves
Zoro Select
Cleanroom Gloves Nitrile Powder Free White
Mfr # 9999-1508
Zoro # G3768482
product price: $5.39
/pk 4, $1.35/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aloe Inner Surface No
- Application Laboratory, Medical
- Resists Bloodborne Pathogens
- Standards FDA 21 CFR 880.6250, FDA 510K
- Ambidextrous/Hand-Specific Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1508
- Zoro # G3768482
- Country of Origin China
- Category Lab and Clean Room Gloves
Dimensions
Length | 10 in |
Glove Length | 10 in |
Size- Alpha | Universal |
Size- Numeric | Non-Sterile |
"Size - Numeric | Universal |
Description
Cleanroom Gloves, Color White, Cuff Thickness 0.05 mil, Disposable Glove Type General Purpose, Finger Thickness 0.08 mil, Latex-Free Yes, Length 10 in, Material Vinyl, Palm Thickness 0.4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards FDA 21 CFR 880.6250, FDA 510K, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free, Size- Alpha Universal, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, M, 4 mil, PK100 (CE412W/M)
- MAPA Clean Process Gloves, L, 6 mil, PK100 (984 CP)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6, 200 PK (73-300)
- ANSELL R-Chem Impact Glove, Short Cuff, 35cm, S, PR (074-08)
- MAPA Clean Process Gloves, M, 6 mil, PK100 (984 CP)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- Zoro Select Gloves & Hand Protection