Shop All ABS Pipe Fittings
Zoro Select
Cleanout Tee w/Plug, 2 In FNPT x Hub
Mfr # 1WJG5
Zoro # G1247041
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Tee with Plug
- Specific Fitting Shape Cleanout Tee with Plug
- Fitting Connection Type Hub x Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJG5
- Zoro # G1247041
- UPC # 012871029981
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 3 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Cleanout Tee with Plug, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, NPT, 2 3/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 75,100 BtuH (PRO+G75-76N RH)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- ZORO SELECT 90 Deg Elbow, 3 In Hub (1WHZ4)
- NIBCO 1-1/2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow (C58062HD112)
- Zoro Select ABS Pipe Fittings