Shop All ABS Pipe Fittings
Zoro Select
Cleanout Tee with Plug, 4 In FNPT x Hub
Mfr # 03000
Zoro # G1442524
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Tee with Plug
- Specific Fitting Shape Cleanout Tee with Plug
- Fitting Connection Type Hub x Hub x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03000
- Zoro # G1442524
- UPC # 012871030000
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 5 1/8 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Fitting Side B Outside Diameter | 5 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 4 1/2 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Cleanout Tee with Plug, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 4 in, Female, NPT, 4 1/2 in, 8, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 5 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Fixing Clip Spacer, Transair (6697 00 03GR)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1/2X1/2X1/4)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- ANVIL 3/8" FNPT Galvanized Wye (0311066401)
- ZORO SELECT 45 Deg Elbow, 3 In Hub (1WJA3)
- ZORO SELECT Reducing Wye, 2 In x 1-1/2 In Hub (1WHV9)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- ZORO SELECT San. Street Tee, 2 In Hub x Spigot (1WJH7)
- CHARLOTTE PIPE AND FOUNDRY ABS003241000HA 3 in. ABS-DWV 22.5 Degree Elbow (42262)
- Zoro Select ABS Pipe Fittings